Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Bodies, 4 in, Aluminum, Premium powder coat finish

  • Mfr # EAT400

  • Zoro # G3760333


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Bodies
Trade Size
4 in
Material
Aluminum
Finish
Premium powder coat finish
Overall Length
16.299 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAT400
Zoro #
G3760333
UPC #
50169816493
Country of Origin
China

Dimensions

Trade Size
4 in
Overall Length
16.299 in
Width
7.657 in
Height
5.906 in
Length
16.299 in
Height (In.)
5.906 in
Dimensions
16.299 in x 7.657 in x 5.906 in

Details

Item
EMT
Conduit Fitting Type
Bodies
Material
Aluminum
Finish
Premium powder coat finish
Type
T Type
Conduit Outlet Body Style
T
Standards
NEC Compliant
Application
For use with EMT conduit, for pulling access or to split a run into mulitple directions. Removable cover allows access for maintenance and making taps and splices to conductors.
Features
Removable Cover
Conduit Type
EMT
Fitting Type
Conduit Bodies
Nema Rating
NEMA 3R
NEC
Compliant

Description

Emt T Assembly,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.