Emt Ll Assembly, 2-1/2"
Mfr # EALL250
Zoro # G3759828
product price: $53.69
/eaKey Features
Length
12.835 in
Width
5.886 in
Height
4.291 in
Material
Aluminum
Product Type
Conduit Bodies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EALL250
Zoro #
G3759828
UPC #
50169816066
Country of Origin
China
Dimensions
Length
12.835 in
Width
5.886 in
Height
4.291 in
Trade Size
2-1/2 in
Dimensions
12.835 in x 5.886 in x 4.291 in
Each - Width
5.886 in
Details
Item
Emt Ll Assembly,2-1/2"
Material
Aluminum
Product Type
Conduit Bodies
Configuration
LL
Conduit Type
EMT
Type
LL Type Conduit Bodies
Nema Rating
NEMA 3R
Application
For use with EMT conduit, for pulling access or to split a run into multiple directions. Removable cover allows for maintenance and making taps and splices to conductors.
Fitting Type
Conduit Bodies
Features
Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw
NEC
Compliant
Description
Emt Ll Assembly,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.