Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emt Ll Type Body, 3-1/2"

  • Mfr # ELL350

  • Zoro # G3760010


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Length
15.65 in
Width
7.657 in
Height
5.591 in
Material
Aluminum
Nema Rating
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELL350
Zoro #
G3760010
UPC #
50169816189
Country of Origin
China

Dimensions

Length
15.65 in
Width
7.657 in
Height
5.591 in
Trade Size
3-1/2 in
Each - Width
7.657 in
Dimensions
15.65 in x 7.657 in x 5.591 in

Details

Item
Emt Ll Type Body,3-1/2"
Material
Aluminum
Nema Rating
NEMA 3R
Fitting Type
Conduit Bodies
Configuration
LL
Type
LL Type Conduit Bodies
Product Type
Conduit Bodies
Conduit Type
EMT
Application
For use with EMT conduit, for pulling access or to split a run into multiple directions.
NEC
Compliant
Features
Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw

Description

Emt Ll Type Body,3-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.