Zoro Homepage

Floodlight Lampholder Kit, Incndscnt, 150W

  • Mfr # LT233S

  • Zoro # G4619167


product price: $28.39
/ea

Key Features

Fixture Mounting Location
Surface
Socket Type
Standard Medium Base E26
Max. Voltage
120
Standards
UL
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT233S
Zoro #
G4619167
UPC #
092326110365
Country of Origin
China

Dimensions

Overall Height
8 1/2 in
Overall Width
8 1/8 in
Overall Length
4 1/4 in

Details

Fixture Mounting Location
Surface
Socket Type
Standard Medium Base E26
Max. Voltage
120
Standards
UL
Housing Material
Aluminum
Includes
2 Lamp Holders, Round Box, Round Lamp Holder Cover
Item
Outdoor Lampholder
Housing Finish
Powder Coated Gray
Lamp Included
No
Mounting
Wall or Ceiling
Type
Incandescent
Fixture Wattage
150 W
Voltage
120V AC
Suggested Lamp Item No.
PAR38
Number of Lightheads
2
Fixture Housing Color
Gray
Light Technology
Incandescent
Housing Color
Gray
Includes Lamp
No Lamp Included
Mount Type
Surface

Description

Outdoor Lampholder, Fixture Mounting Location Surface, Fixture Wattage 150 W, Voltage 120V AC, Fixture Housing Color Gray, Light Technology Incandescent, Includes Lamp No Lamp Included, Suggested Lamp Item No. PAR38, Mount Type Surface, Number of Lightheads 2, Socket Type Standard Medium Base E26, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.