Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lampholder External Gasket, Rubber, Gasket Box Type

  • Mfr # GK240

  • Zoro # G2119688


product price: $1.84
/pk 2, $0.92/ea
Sold in multiples of 15 for $27.60

Key Features

Material
Rubber
Box Type
Gasket
Color
Black
Width
3.81 in
Length
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK240
Zoro #
G2119688
UPC #
092326110204
Country of Origin
China

Dimensions

Width
3.81 in
Length
0.8 in
Height
4.63 in

Details

Item
Lampholder External Gasket
Material
Rubber
Box Type
Gasket
Color
Black
Features
Compatible with BELL weatherproof lampholders
Weather Resistant
Yes

Description

Lampholder External Gasket PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.