Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masque 1-Gang 2000 Wallplate, Toggle Cov, Plastic, White

  • Mfr # MW5070W

  • Zoro # G001109143


product price: $17.69
/ea
Sold in multiples of 10 for $176.90

Key Features

Color
White
Material
Plastic
Size
0.9 in x 2.93 in x 4.75 in
Length
0.9 in
Width
7.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW5070W
Zoro #
G001109143
UPC #
092326104876
Country of Origin
United States

Dimensions

Size
0.9 in x 2.93 in x 4.75 in
Length
0.9 in
Width
7.500 in
Height
4.75 in
Dimensions
0.9 in x 2.93 in x 4.75 in
Each - Width
7.500 in

Details

Item
Masque 1-Gang 2000 Wallplate,Toggle Cov
Color
White
Material
Plastic
Wall Plate Opening
Toggle
Standard
ETL Listed
Finish Type
Textured
Product Type
Wallplates
Industry Standard(s)
ETL Listed
Number of Gang(s)
1-Gang
Application
Designed for home and commercial use for enhanced ascetics and durability.
Collection Name
MASQUE®
Intertek
Yes
Included with Product
Screws
Features
100% paintable or wallpapered; Unbreakable premium plastic; Won't crack or distort during installation; Hide outdated, discolored devices; Includes screw(s) in matching finish; Single gang; White textured plastic wall plate; 1 toggle cover-up; Includes screw(s) in matching finish

Description

Masque 1-Gang 2000 Wallplate,Toggle Cov

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.