Zoro Homepage

Masque Duplex Decorator Cover, Number of Gangs: 1 Plastic, White

  • Mfr # 2600W

  • Zoro # G3710581


product price: $5.45
/ea
Sold in multiples of 10 for $54.50

Key Features

Number of Gangs
1
Color
White
Material
Plastic
Size
5"H x 3.19"Wx 0.27"L
Length
0.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600W
Zoro #
G3710581
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5"H x 3.19"Wx 0.27"L
Length
0.27 in
Width
4.000 in
Height
5 in
Dimensions
0.27 in x 3.19 in x 5 in
Each - Width
4.000 in

Details

Item
Masque Duplex Decorator Cover
Number of Gangs
1
Color
White
Material
Plastic
Collection Name
MASQUE®
Application
Designed to update outdated outlets and switches for a sleek modern look in 2 simple steps. Remove old wall plate and install new wall plate cover.
Number of Gang(s)
1-Gang
Wall Plate Opening
Duplex Outlet
Features
No re-wire required; Completely covers old outdated outlets and switches; Polycarbonate material resists wear and tear; Won't crack or distort during installation; Includes screw(s) in matching finish

Description

Decorator Wallplate,Duplex,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.