Zoro Homepage

Multi-Purpose Gasket, 1 Gang, Foam, Gasket Box Type

  • Mfr # GS100

  • Zoro # G2119636


product price: $1.75
/pk 10, $0.18/ea
Sold in multiples of 10 for $17.50

Key Features

Number of Gangs
1 Gang
Material
Foam
Box Type
Gasket
Color
Black
Length
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS100
Zoro #
G2119636
UPC #
092326111874
Country of Origin
China

Dimensions

Length
0.23 in
Width
3.90 in
Height
6.13 in
Nominal Width
3.9 in

Details

Item
Multi-Purpose Gasket
Number of Gangs
1 Gang
Material
Foam
Box Type
Gasket
Color
Black
Features
Compatible with BELL 1-Gang weatherproof boxes
Weather Resistant
Yes

Description

Multi-Purpose Gasket 1-Gang PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.