Zoro Homepage

Multi-Purpose Gasket, 3 Gangs, Foam, Gasket Box Type

  • Mfr # GS400

  • Zoro # G2119679


product price: $2.19
/pk 10, $0.22/ea
Sold in multiples of 10 for $21.90

Key Features

Number of Gangs
3 Gangs
Material
Foam
Box Type
Gasket
Color
Black
Length
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS400
Zoro #
G2119679
UPC #
092326113168
Country of Origin
China

Dimensions

Length
0.14 in
Width
6.64 in
Height
4.78 in

Details

Item
Multi-Purpose Gasket
Number of Gangs
3 Gangs
Material
Foam
Box Type
Gasket
Color
Black
Weather Resistant
Yes
Features
Compatible with BELL 3-Gang weatherproof boxes; Can be cut to accommodate BELL 1-Gang or 2-Gang weatherproof boxes

Description

Multi-Purpose Gasket 3-Gang PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.