This item is Discontinued.

Taymac Extension Ring, Non-Metallic, Outlet PRB57550GY

Extension Ring, Non-Metallic, Outlet (Discontinued)

  • Mfr # PRB57550GY
  • Zoro # G8637460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRB57550GY
Zoro #
G8637460
UPC #
92326130349
Country of Origin
China

Dimensions

Nominal Width
4-1/4 in
Nominal Depth
1.125 in
Width
4-1/4 in
Length
4.38 in
Height
4.38 in
Depth
1.13 in
Actual Depth
1.13 in

Details

Item
Extension Ring
Material
Nonmetallic
Box Type
Outlet
Color
Gray
Weather Resistant
Yes
Certified Listed
UL Listed
Number of Outlet
5
Standard
UL Listed
Number Of Outlets
5

Description

Non-Metallic Boxes. For general use whenever weatherproof protection is required. Durable high impact PVC construction. Can be used for 1/2" and 3/4" conduit. Includes 3/4" closure plugs and reducer bushings.


  • • Five threaded outlets - 4 inch round splice box and 1-1/2 inch deep
  • • For general use whenever weatherproof protection is required
  • • Durable high impact PVC construction
  • • Can be used with 1/2 inch or 3/4 inch conduit
  • • Multi-lingual instructions in each package

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.