Zoro Homepage

Rigid C Assembly, Stamped Steel, 3-1/2"

  • Mfr # RLC350

  • Zoro # G3758717


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Length
16.3 in
Width
5.550 in
Height
5.59 in
Material
Aluminum
Certified Listed
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLC350
Zoro #
G3758717
UPC #
92326213202
Country of Origin
China

Dimensions

Length
16.3 in
Width
5.550 in
Height
5.59 in
Each - Width
5.550 in
Dimensions
16.3 in x 5.55 in x 5.59 in
Trade Size
3-1/2 in

Details

Item
Rigid C Assembly,Stamped Steel,3-1/2"
Material
Aluminum
Certified Listed
UL Listed
Fitting Type
Conduit Bodies
Nema Rating
NEMA 3R
Configuration
C
Product Type
Conduit Bodies
Standard
UL Listed
Type
C Type Conduit Bodies
Cubic Capacity
323.0 cu.in
Conduit Type
Rigid/IMC
NEC
Compliant
Features
Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw.

Description

Rigid C Assembly,Stamped Steel,3-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.