Zoro Homepage

Rigid C Type Body, 2-1/2"

  • Mfr # RC250

  • Zoro # G3759067


product price: $39.15
/ea

Key Features

Length
13.465 in
Width
4.488 in
Height
3.976 in
Material
Aluminum
Dimensions
13.465 in x 4.488 in x 3.976 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC250
Zoro #
G3759067
UPC #
-
Country of Origin
China

Dimensions

Length
13.465 in
Width
4.488 in
Height
3.976 in
Dimensions
13.465 in x 4.488 in x 3.976 in
Each - Width
4.488 in
Trade Size
2-1/2 in

Details

Item
Rigid C Type Body,2-1/2"
Material
Aluminum
Configuration
C
Type
C Type Conduit Bodies
Product Type
Conduit Bodies
Nema Rating
NEMA 3R
Application
For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions
Fitting Type
Conduit Bodies
Conduit Type
Rigid/IMC
NEC
Compliant
Features
Durable die cast aluminum construction; Premium powder coat finish; Combination head screw

Description

Rigid C Type Body,2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.