Zoro Homepage

Rigid Lb Type Body, 3"

  • Mfr # LB300

  • Zoro # G3758942


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Length
12.835 in
Width
4.488 in
Height
5.906 in
Material
Aluminum
Nema Rating
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB300
Zoro #
G3758942
UPC #
50169816776
Country of Origin
China

Dimensions

Length
12.835 in
Width
4.488 in
Height
5.906 in
Trade Size
3 in
Dimensions
12.835 in x 4.488 in x 5.906 in
Each - Width
4.488 in

Details

Item
Rigid Lb Type Body,3"
Material
Aluminum
Nema Rating
NEMA 3R
Application
For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions
Fitting Type
Conduit Bodies
Conduit Type
Rigid/IMC
Type
LB Type Conduit Bodies
Configuration
LB
NEC
Compliant
Features
Durable die cast aluminum construction; Premium powder coat finish; Combination head screw

Description

Rigid Lb Type Body,3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.