Zoro Homepage

Rigid Ll Assembly, Stamped Alum., 2"

  • Mfr # RLL200

  • Zoro # G3758708


product price: $23.35
/ea
Sold in multiples of 2 for $46.70

Key Features

Length
10.05 in
Width
4.270 in
Height
3.41 in
Material
Aluminum
Dimensions
10.05 in x 4.27 in x 3.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLL200
Zoro #
G3758708
UPC #
-
Country of Origin
China

Dimensions

Length
10.05 in
Width
4.270 in
Height
3.41 in
Dimensions
10.05 in x 4.27 in x 3.41 in
Trade Size
2 in
Each - Width
4.270 in

Details

Item
Rigid Ll Assembly,Stamped Alum.,2"
Material
Aluminum
Standard
UL Listed
Fitting Type
Conduit Bodies
Conduit Type
Rigid/IMC
Configuration
LL
Type
LL Type Conduit Bodies
Nema Rating
NEMA 3R
Product Type
Conduit Bodies
Cubic Capacity
71.4 cu.in
Certified Listed
UL Listed
Features
Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw.
NEC
Compliant

Description

Rigid Ll Assembly,Stamped Alum.,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.