Rigid Ll Assembly, Stamped Alum., 3-1/2"
Mfr # RLL350
Zoro # G3758513
product price: $84.79
/ea
Free Shipping & Returns
Key Features
Length
15.65 in
Width
7.660 in
Height
5.59 in
Material
Aluminum
Configuration
LL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLL350
Zoro #
G3758513
UPC #
-
Country of Origin
China
Dimensions
Length
15.65 in
Width
7.660 in
Height
5.59 in
Dimensions
15.65 in x 7.66 in x 5.59 in
Each - Width
7.660 in
Trade Size
3-1/2 in
Details
Item
Rigid Ll Assembly,Stamped Alum.,3-1/2"
Material
Aluminum
Configuration
LL
Certified Listed
UL Listed
Type
LL Type Conduit Bodies
Standard
UL Listed
Product Type
Conduit Bodies
Conduit Type
Rigid/IMC
Fitting Type
Conduit Bodies
Cubic Capacity
323. cu.in
Nema Rating
NEMA 3R
Features
Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw.
NEC
Compliant
Description
Rigid Ll Assembly,Stamped Alum.,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.