Rigid Ll Type Body, 2-1/2"
Mfr # LL250
Zoro # G3759259
product price: $54.59
/eaKey Features
Length
12.835 in
Width
5.886 in
Height
3.976 in
Material
Aluminum
Type
LL Type Conduit Bodies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL250
Zoro #
G3759259
UPC #
00837654063330
Country of Origin
China
Dimensions
Length
12.835 in
Width
5.886 in
Height
3.976 in
Trade Size
2-1/2 in
Dimensions
12.835 in x 5.886 in x 3.976 in
Each - Width
5.886 in
Details
Item
Rigid Ll Type Body,2-1/2"
Material
Aluminum
Type
LL Type Conduit Bodies
Conduit Type
Rigid/IMC
Product Type
Conduit Bodies
Configuration
LL
Application
For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions
Fitting Type
Conduit Bodies
Nema Rating
NEMA 3R
NEC
Compliant
Features
Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
Description
Rigid Ll Type Body,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.