Zoro Homepage

Rigid Lr Assembly, Stamped Alum., 3/4"

  • Mfr # RLR075

  • Zoro # G3758391


product price: $7.55
/ea
Sold in multiples of 5 for $37.75

Key Features

Length
5.06 in
Width
2.300 in
Height
1.63 in
Material
Aluminum
Nema Rating
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLR075
Zoro #
G3758391
UPC #
-
Country of Origin
China

Dimensions

Length
5.06 in
Width
2.300 in
Height
1.63 in
Trade Size
3/4 in
Each - Width
2.300 in
Dimensions
5.06 in x 2.3 in x 1.63 in

Details

Item
Rigid Lr Assembly,Stamped Alum.,3/4"
Material
Aluminum
Nema Rating
NEMA 3R
Type
LR Type Conduit Bodies
Configuration
LR
Certified Listed
UL Listed
Standard
UL Listed
Fitting Type
Conduit Bodies
Conduit Type
Rigid/IMC
Cubic Capacity
7.3 cu.in
Features
Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw.
NEC
Compliant

Description

Rigid Lr Assembly,Stamped Alum.,3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.