Rigid Lr Type Body, 3-1/2"
Mfr # LR350
Zoro # G3759380
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Length
15.65 in
Width
7.657 in
Height
5.591 in
Material
Aluminum
Configuration
LR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR350
Zoro #
G3759380
UPC #
00837654063491
Country of Origin
China
Dimensions
Length
15.65 in
Width
7.657 in
Height
5.591 in
Trade Size
3-1/2 in
Dimensions
15.65 in x 7.657 in x 5.591 in
Each - Width
7.657 in
Details
Item
Rigid Lr Type Body,3-1/2"
Material
Aluminum
Configuration
LR
Type
LR Type Conduit Bodies
Nema Rating
NEMA 3R
Product Type
Conduit Bodies
Fitting Type
Conduit Bodies
Conduit Type
Rigid/IMC
Application
For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions
NEC
Compliant
Features
Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
Description
Rigid Lr Type Body,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.