Zoro Homepage

Rigid Lr Type Body, 3"

  • Mfr # LR300

  • Zoro # G3759100


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Length
12.835 in
Width
5.886 in
Height
4.528 in
Material
Aluminum
Type
LR Type Conduit Bodies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR300
Zoro #
G3759100
UPC #
00837654063484
Country of Origin
China

Dimensions

Length
12.835 in
Width
5.886 in
Height
4.528 in
Each - Width
5.886 in
Dimensions
12.835 in x 5.886 in x 4.528 in
Trade Size
3 in

Details

Item
Rigid Lr Type Body,3"
Material
Aluminum
Type
LR Type Conduit Bodies
Nema Rating
NEMA 3R
Conduit Type
Rigid/IMC
Fitting Type
Conduit Bodies
Configuration
LR
Product Type
Conduit Bodies
Application
For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions
Features
Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
NEC
Compliant

Description

Rigid Lr Type Body,3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.