Zoro Homepage

Rigid Slb, Alum. Cover, 3/4"

  • Mfr # RSLB075

  • Zoro # G3758820


product price: $6.19
/ea
Sold in multiples of 5 for $30.95

Key Features

Length
1.88 in
Width
3.640 in
Height
1.7 in
Material
Aluminum
Nema Rating
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSLB075
Zoro #
G3758820
UPC #
-
Country of Origin
China

Dimensions

Length
1.88 in
Width
3.640 in
Height
1.7 in
Each - Width
3.640 in
Trade Size
3/4 in
Dimensions
1.88 in x 3.64 in x 1.7 in

Details

Item
Rigid Slb,Alum. Cover,3/4"
Material
Aluminum
Nema Rating
NEMA 3R
Type
Service Entrance SLB Conduit Bodies
Standard
UL Listed
Fitting Type
Conduit Bodies
Conduit Type
Rigid/IMC
Certified Listed
UL Listed
Product Type
Conduit Bodies
Configuration
SLB
Features
Durable die cast aluminum construction.; Premium powder coat finish.; Includes NBR synthetic rubber gasket.; Stamped aluminum cover.; Combination head screw.
NEC
Compliant

Description

Rigid Slb,Alum. Cover,3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.