Rigid T Type Body, 3-1/2"
Mfr # T350
Zoro # G3759399
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
16.299 in
Width
7.657 in
Height
5.591 in
Material
Aluminum
Fitting Type
Conduit Bodies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T350
Zoro #
G3759399
UPC #
50169817087
Country of Origin
China
Dimensions
Length
16.299 in
Width
7.657 in
Height
5.591 in
Dimensions
16.299 in x 7.657 in x 5.591 in
Each - Width
7.657 in
Trade Size
3-1/2 in
Details
Item
Rigid T Type Body,3-1/2"
Material
Aluminum
Fitting Type
Conduit Bodies
Configuration
T
Type
T Type Conduit Bodies
Application
For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions
Conduit Type
Rigid/IMC
Product Type
Conduit Bodies
Nema Rating
NEMA 3R
Features
Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
NEC
Compliant
Description
Rigid T Type Body,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.