Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid T Type Body, 4"

  • Mfr # T400

  • Zoro # G3759417


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
16.299 in
Width
7.657 in
Height
5.591 in
Material
Aluminum
Each - Width
7.657 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T400
Zoro #
G3759417
UPC #
50169817094
Country of Origin
China

Dimensions

Length
16.299 in
Width
7.657 in
Height
5.591 in
Each - Width
7.657 in
Trade Size
4 in
Dimensions
16.299 in x 7.657 in x 5.591 in

Details

Item
Rigid T Type Body,4"
Material
Aluminum
Fitting Type
Conduit Bodies
Product Type
Conduit Bodies
Nema Rating
NEMA 3R
Conduit Type
Rigid/IMC
Type
T Type Conduit Bodies
Configuration
T
Application
For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions
NEC
Compliant
Features
Durable die cast aluminum construction; Premium powder coat finish; Combination head screw

Description

Rigid T Type Body,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.