Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Multi-Purpose Gasket Kit PK6, Foam, Gasket Box Type

  • Mfr # GK300

  • Zoro # G2119645


product price: $1.99
/pk 10, $0.20/ea
Sold in multiples of 10 for $19.90

Key Features

Material
Foam
Box Type
Gasket
Color
Black
Width
4.87 in
Length
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK300
Zoro #
G2119645
UPC #
092326110211
Country of Origin
China

Dimensions

Width
4.87 in
Length
0.87 in
Height
6.5 in

Details

Item
Round Multi-Purpose Gasket Kit PK6
Material
Foam
Box Type
Gasket
Color
Black
Weather Resistant
Yes
Features
Compatible with BELL weatherproof boxes

Description

Round Multi-Purpose Gasket Kit PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.