Zoro Homepage
This item is Discontinued.
Taymac Stamped Steel Cover, 1" SSC100

Stamped Steel Cover, 1" (Discontinued)

  • Mfr # SSC100
  • Zoro # G3708131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC100
Zoro #
G3708131
UPC #
00822353033869
Country of Origin
China

Dimensions

Height
0.236 in
Width
1.791 in
Length
5.374 in
Dimensions
5.374 in x 1.791 in x 0.236 in
Trade Size
1 in

Details

Item
Stamped Steel Cover,1"
Type
Conduit Body Replacement Parts
Material
Steel
Features
Galvanized steel construction; Combination head screws included
Nema Rating
NEMA 3R
Fitting Type
Conduit Bodies
Application
Covers are for use with TayMac conduit bodies and gaskets.
NEC
Compliant

Description

Stamped Steel Cover,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.