Zoro Homepage

Swivel Lampholder, Halogen, 75W

  • Mfr # LHS100W

  • Zoro # G4576634


product price: $14.15
/ea

Key Features

Mounting
1/2"- 14NPSM
Length
5 1/2 in
Diameter
3-1/3"
Standards
UL
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHS100W
Zoro #
G4576634
UPC #
092326110280
Country of Origin
China

Dimensions

Length
5 1/2 in
Diameter
3-1/3"
Overall Length
5 1/2 in

Details

Mounting
1/2"- 14NPSM
Standards
UL
Housing Material
Aluminum
Housing Finish
Powder Coated White
Lamp Included
Yes
Item
Weatherproof Swivel Lampholder
Fixture Wattage
75 W
Socket Type
GY 8.6 Type 4
Includes
Lamp, Lamp Holder
Max. Voltage
120
Type
Halogen
Includes Lamp
Lamp Included

Description

Weatherproof Swivel Lampholder, Fixture Wattage 75 W, Includes Lamp Lamp Included, Socket Type GY 8.6 Type 4, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.