Zoro Homepage

Swivel Lampholder, Halogen, 75W

  • Mfr # LHS100Z

  • Zoro # G4524886


product price: $14.29
/ea

Key Features

Fixture Mounting Location
Surface
Socket Type
GY8.6 2-Pin
Housing Material
Aluminum
Includes
Lamp, Lamp Holder
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHS100Z
Zoro #
G4524886
UPC #
092326110273
Country of Origin
China

Dimensions

Diameter
3-1/3"
Length
5 1/2 in
Overall Width
3 3/4 in
Overall Length
5 1/2 in
Overall Height
6 in

Details

Fixture Mounting Location
Surface
Socket Type
GY8.6 2-Pin
Housing Material
Aluminum
Includes
Lamp, Lamp Holder
Standards
UL Listed
Type
Halogen
Max. Voltage
120
Item
TAYMAC Outdoor Lampholder
Fixture Wattage
75 W
Mounting
1/2"- 14NPSM
Housing Finish
Powder Coated Bronze
Lamp Included
Yes
Suggested Lamp Item No.
GY8.6 2-Pin
Voltage
120V AC
LED Replacement For
75W HAL
Fixture Housing Material
Die Cast Aluminum
Fixture Housing Color
Bronze
Number of Lightheads
1
Light Technology
Halogen
Light Distribution Shape
Type IV
Mount Type
1/2 in NPS Thread/Knuckle
Color Temperature
3000K
Light Output
1,300 lm
Housing Color
Bronze
Includes Lamp
Lamp Included
Light Distribution Type - IESNA
Type IV
Light Distribution Type - NEMA
NEMA 5x5

Description

TAYMAC Outdoor Lampholder, Fixture Wattage 75 W, Voltage 120V AC, Light Distribution Shape Type IV, LED Replacement For 75W HAL, Light Technology Halogen, Fixture Mounting Location Surface, Mount Type 1/2 in NPS Thread/Knuckle, Color Temperature 3000K, Includes Lamp Lamp Included, Suggested Lamp Item No. GY8.6 2-Pin, Fixture Housing Color Bronze, Fixture Housing Material Die Cast Aluminum, Number of Lightheads 1, Socket Type GY8.6 2-Pin, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.