Zoro Homepage

Swivel Lampholder, Incandescent, 150W

  • Mfr # LTS100S

  • Zoro # G4546245


product price: $6.99
/ea

Key Features

Includes
Lamp Holder
Lamp Included
No
Standards
UL
Max. Voltage
120
Diameter
2.-1/3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTS100S
Zoro #
G4546245
UPC #
092326111409
Country of Origin
China

Dimensions

Diameter
2.-1/3"
Length
3 1/3 in
Overall Length
3 3/8 in

Details

Includes
Lamp Holder
Lamp Included
No
Standards
UL
Max. Voltage
120
Type
Incandescent
Mounting
1/2"- 14NPSM
Housing Material
Aluminum
Fixture Wattage
150 W
Housing Finish
Powder Coated Gray
Socket Type
Standard Medium Base E26
Item
Weatherproof Swivel Lampholder
Includes Lamp
No Lamp Included

Description

Weatherproof Swivel Lampholder, Fixture Wattage 150 W, Includes Lamp No Lamp Included, Socket Type Standard Medium Base E26, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.