Zoro Homepage

Swivel Lampholder, Incandescent, 150W

  • Mfr # LTS100WH

  • Zoro # G4557515


product price: $5.39
/ea
Sold in multiples of 10 for $53.90

Key Features

Diameter
2.-1/3"
Type
Incandescent
Housing Finish
Powder Coated White
Standards
UL Listed
Socket Type
Standard Medium Base E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTS100WH
Zoro #
G4557515
UPC #
092326111416
Country of Origin
China

Dimensions

Diameter
2.-1/3"
Length
3 1/3 in
Length (Straight Wireway)
3 1/3 in

Details

Type
Incandescent
Housing Finish
Powder Coated White
Standards
UL Listed
Socket Type
Standard Medium Base E26
Fixture Wattage
150
Includes
Lamp Holder
Item
Swivel Lampholder
Mounting
1/2"- 14NPSM
Max. Voltage
120
Housing Material
Die Cast Aluminum
Lamp Included
No

Description

Swivel Lampholder, Fixture Wattage 150, Socket Type Standard Medium Base E26, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.