Zoro Homepage

Swivel Lampholder, Incandescent, 150W

  • Mfr # LTS100Z

  • Zoro # G4535544


product price: $5.99
/ea

Key Features

Fixture Wattage
150 W
Lamp Included
No
Standards
UL
Mounting
1/2"- 14NPSM
Length
3 1/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTS100Z
Zoro #
G4535544
UPC #
092326111423
Country of Origin
China

Dimensions

Length
3 1/3 in
Diameter
2.-1/3"
Overall Length
3 3/8 in

Details

Fixture Wattage
150 W
Lamp Included
No
Standards
UL
Mounting
1/2"- 14NPSM
Max. Voltage
120
Housing Material
Aluminum
Type
Incandescent
Item
Weatherproof Swivel Lampholder
Housing Finish
Powder Coated Bronze
Socket Type
Standard Medium Base E26
Includes
Lamp Holder
Includes Lamp
No Lamp Included

Description

Weatherproof Swivel Lampholder, Fixture Wattage 150 W, Includes Lamp No Lamp Included, Socket Type Standard Medium Base E26, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.