Zoro Homepage

Electrical Box, 283.5 cu in, Outlet Box Type, 1 Gang, Aluminum

  • Mfr # MKG4280SS

  • Zoro # G3708682


product price: $53.99
/ea

Key Features

Capacity
283.5 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Length
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKG4280SS
Zoro #
G3708682
UPC #
-
Country of Origin
China

Dimensions

Length
6-1/4 in
Overall Width
6-3/4 in
Overall Depth
3-1/2 in
Height
12 in

Details

Item
Electrical Box
Capacity
283.5 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Color
Gray
Number of Inlets
3
Mounting Method
Vertical
Collection Name
Extra Duty
Standard
UL Listed
Certified Listed
UL Listed
NEC
Compliant
Features
High quality Hubbell WRTR device included; Superior commercial quality die-cast aluminum; Includes attached gasket and mounting hardware; Includes box, receptacle and cover; Lockable tab; Premium Powder Coat

Description

While-In-Use Cvr Kit,3-1/2 In.,Metal,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.