Bathroom Hook, 2 Hook, 2-1/2In D, Satin
Mfr # 04-SN7902
Zoro # G5281202
product price: $13.69
/eaKey Features
Number of Hooks
2
Collection
Maxwell
Overall Height
2-23/32"
Mounting
Wall
Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04-SN7902
Zoro #
G5281202
UPC #
063013585292
Country of Origin
China
Dimensions
Overall Height
2-23/32"
Overall Depth
2-1/2"
Base Dia.
2-23/32"
Overall Width
2 1/2 in
Base Diameter
2 3/4 in
Details
Item
Bathroom Hook
Number of Hooks
2
Collection
Maxwell
Mounting
Wall
Finish
Satin
Material
Zinc
Includes
Mounting hardware
Features
Concealed Mounting
Product Type
Robe Hook
Mounting Style
Set Screw
Style Number - MERCH
Style 14
Includes Mounting Hardware
Yes
Base Shape
Round
Description
Bathroom Hook, Base Diameter 2 3/4 in, Finish Satin, Material Zinc, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 2 1/2 in, Overall Height 2 3/4 in, Overall Width 2 1/2 in, Includes Mounting Hardware Yes, Base Shape Round, Features Concealed Mounting, Includes Mounting Plates, Nylon Anchors, Screws, Product Type Robe Hook, Style Number - MERCH Style 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.