25-3/4" L, Contemporary, Stainless Steel, Grab Bar, Chrome plated (Discontinued)
- Mfr # 01-112424
- Zoro # G5281035
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-112424
Zoro #
G5281035
UPC #
063013556711
Country of Origin
China
Dimensions
Length
25-3/4"
Width
3-1/8"
Height
2-1/4"
Depth
3-1/8
Dia.
7/8"
Width (In.)
3-1/8
Depth (In.)
3-1/8
Height (In.)
2-1/4
Details
Finish
Chrome plated
Type
Contemporary
Material
Stainless Steel
Standards
ADA compliant
Color
Silver
Weight Capacity
300 lb.
Item
Grab Bar
Includes
Mounting hardware
Mounting Screws
6
Description
Grab Bar, Weight Capacity 300 lb, Color Silver, Includes Mounting Hardware, Standards ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.