Rod Flanges, Satin Nickel, PR
Mfr # 01-9659SN
Zoro # G5407875
product price: $6.79
/prKey Features
Overall Height
2 1/2 in
Height
2-1/2"
For Use With
1" Shower Rods
Color
Polished Chrome
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-9659SN
Zoro #
G5407875
UPC #
063013612646
Country of Origin
China
Dimensions
Overall Height
2 1/2 in
Height
2-1/2"
Width
1-3/4"
Overall Width
1 3/4 in
Details
Item
Rod Flanges
For Use With
1" Shower Rods
Color
Polished Chrome
Finish
Satin Nickel
Material
Zinc Alloy
Includes
Mounting hardware
Product Type
Flange
Compatible Manufacturer Part Number
01-C6289SN
Description
Rod Flanges, Compatible Grainger Part Number 48UL75, Compatible Manufacturer Part Number 01-C6289SN, Finish Satin Nickel, For Use With 1 in Shower Rods, Includes Mounting Hardware, Material Steel, Overall Height 2 1/2 in, Overall Width 1 3/4 in, Product Type Flange, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.