Toilet Paper Holder, Single Post, Zamac
Mfr # 04-6248
Zoro # G5406782
product price: $24.19
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard Core
Roll Capacity
Single Roll
Dispenser Material
Zamac
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04-6248
Zoro #
G5406782
UPC #
063013567199
Country of Origin
Taiwan, Province of China
Dimensions
Height
4 1/8 in
Width
6 1/2 in
Depth
3 3/8 in
Dispenser Depth
3.39 in
Dispenser Height
8.897 in
Dispenser Width
3.35 in
Description
Toilet Paper Holders, Toilet Paper Type Standard Core, Brentwood, Dispenser Capacity (1) Roll, Zamac, Finish Polished, Silver, Horizontal Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance No, Height 4 1/8 in, Width 6 1/2 in, Depth 3 3/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.