Zoro Homepage

Toilet Paper Holder, Single Post, Zamac

  • Mfr # 04-BRN6248

  • Zoro # G5406834


product price: $30.25
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard Core
Roll Capacity
Single Roll
Dispenser Material
Zamac
Product Series
Brentwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-BRN6248
Zoro #
G5406834
UPC #
063013569247
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 3/8 in
Width
6 1/2 in
Depth
3 3/8 in
Dispenser Height
3 in
Dispenser Width
11.6 in
Dispenser Depth
3.13 in

Description

Toilet Paper Holders, Toilet Paper Type Standard Core, Brentwood, Dispenser Capacity (1) Roll, Zamac, Finish Oil Rubbed, Bronze, Horizontal Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance No, Height 4 3/8 in, Width 6 1/2 in, Depth 3 3/8 in, Mounting Type Wall, Toilet Paper Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.