Toilet Paper Holder, Single Post, Zamac
Mfr # 04-BRN7948
Zoro # G5409512
product price: $28.19
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Zamac
Product Series
Maxwell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04-BRN7948
Zoro #
G5409512
UPC #
063013592429
Country of Origin
China
Dimensions
Depth
2 5/8 in
Height
4 1/8 in
Width
6 1/2 in
Dispenser Width
6.13 in
Dispenser Height
8 in
Dispenser Depth
2 5/8 in
Description
Toilet Paper Holders, Toilet Paper Type Standard Core, Maxwell, Dispenser Capacity (1) Roll, Zamac, Finish Oil Rubbed, Bronze, Horizontal Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance No, Height 4 1/8 in, Width 6 1/2 in, Depth 2 5/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.