Towel Bar, 1 3/4 in H, 13 5/8 in W
- Mfr # 04-2810BLK
- Zoro # G2755833
product price:Â
$
35.29
/ea
Key Features
Finish
Matte
Collection
Astral
Bar Length
10 in
Material
Stainless Steel, Zinc
Overall Height
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04-2810BLK
- Zoro #
- G2755833
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Towel Bar
- Finish
- Matte
- Collection
- Astral
- Material
- Stainless Steel, Zinc
- Features
- Concealed Screw Mount Ensures Sleek, Contemporary Installation, Versatile Design to Suit Any Bathroom
- Includes
- Mounting Plates, Nylon Anchors, Steel Phillips Head Screws
- Number of Bars
- 1
- Projection
- 2 7/8 in
- ADA Compliant
- Not ADA Compliant
- Product Type
- Towel Bar
- Basic Material
- Stainless Steel, Zinc
- Includes Mounting Hardware
- Yes
- Center to Center Hole Distance
- 20 1/4 in
- Bar Material
- Stainless Steel, Zinc
- Color
- Black
- Wire Color
- Black
Dimensions
- Bar Length
- 10 in
- Overall Height
- 1 3/4 in
- Overall Depth
- 2 7/8 in
- Overall Length
- 10 in
- Overall Width
- 13 5/8 in
- Bar Width
- 10 in
- Bar Diameter
- 1 in
- Depth
- 2 7/8 in
- Height
- 1 3/4 in
- Width
- 13 5/8 in
Description
Towel Bar, ADA Compliant No, Bar Material Stainless Steel, Zinc, Bar Width 10 in, Center to Center Hole Distance 20 1/4 in, Finish Matte, Basic Material Stainless Steel, Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 7/8 in, Overall Height 1 3/4 in, Overall Width 13 5/8 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 1 in, Includes Mounting Plates, Nylon Anchors, Steel Phillips Head Screws, Projection 2 7/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.