Towel Bar, Chrome, Diamondback, 24In
Mfr # 04-4924
Zoro # G3735313
product price: $13.69
/eaKey Features
Finish
Polished Chrome
Collection
Diamondback
Bar Length
24 in
Material
Zinc
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04-4924
Zoro #
G3735313
UPC #
063013551594
Country of Origin
China
Dimensions
Bar Length
24 in
Overall Height
2 3/8 in
Overall Length
26 in
Overall Depth
3 1/4 in
Overall Width
26 in
Bar Width
24 in
Overall Dimensions - H x W x D
2 3/8 in x 26 in x 3 1/4 in
Details
Item
Towel Bar
Finish
Polished Chrome
Collection
Diamondback
Material
Zinc
Color
Polished Chrome
Includes
Mounting Hardware
Number of Bars
1
Product Type
Tower Holder and Hardware
Center to Center Hole Distance
24 in
Basic Material
Zinc
Includes Mounting Hardware
Yes
Bar Material
Zinc
Description
Towel Bar, Bar Material Zinc, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Polished Chrome, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/4 in, Overall Height 2 3/8 in, Overall Width 26 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Polished Chrome, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.