Towel Bar, Oil Rubbed Bronze, Maxwell, 18In
Mfr # 04-BRN7918
Zoro # G5407972
product price: $27.69
/eaKey Features
Finish
Bronze
Collection
Maxwell
Bar Length
18 in
Material
Zinc
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04-BRN7918
Zoro #
G5407972
UPC #
063013592320
Country of Origin
China
Dimensions
Bar Length
18 in
Overall Length
20 1/4 in
Overall Depth
3 1/8 in
Overall Height
2 3/4 in
Overall Width
19 in
Bar Diameter
3/4 in
Bar Width
18 in
Details
Item
Towel Bar
Finish
Bronze
Collection
Maxwell
Material
Zinc
Color
Oil Rubbed Bronze
Includes
Mounting Plates, Nylon Anchors, Steel Phillips Head Screws
Projection
3 1/8 in
Features
Concealed Surface Mount, Lifetime Warranty
Number of Bars
1
ADA Compliant
No
Product Type
Tower Holder and Hardware
Center to Center Hole Distance
17 5/8 in
Includes Mounting Hardware
Yes
Basic Material
Zinc
Bar Material
Zinc
Description
Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 18 in, Center to Center Hole Distance 17 5/8 in, Finish Bronze, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/8 in, Overall Height 2 3/4 in, Overall Width 19 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Color Oil Rubbed Bronze, Features Concealed Surface Mount, Lifetime Warranty, Includes Mounting Plates, Nylon Anchors, Steel Phillips Head Screws, Projection 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.