Zoro Homepage

Towel Bar, Polished Chrome, Sunglow, 24In

  • Mfr # 01-A940024

  • Zoro # G5407884


product price: $12.65
/ea

Key Features

Finish
Polished Chrome
Collection
Sunglow
Bar Length
24 in
Material
Zinc
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-A940024
Zoro #
G5407884
UPC #
063013559842
Country of Origin
China

Dimensions

Bar Length
24 in
Overall Length
26 1/4 in
Overall Height
1 7/8 in
Overall Depth
3 1/4 in
Overall Width
26 1/4 in
Bar Width
24 in
Bar Diameter
3/4 in

Details

Item
Towel Bar
Finish
Polished Chrome
Collection
Sunglow
Material
Zinc
Color
Polished Chrome
Includes
Steel Phillips Head Screws
Number of Bars
1
Projection
3 1/4 in
Features
Contractor Pack, Lifetime Warranty
ADA Compliant
No
Product Type
Tower Holder and Hardware
Basic Material
Zinc
Bar Material
Zinc
Center to Center Hole Distance
23 7/8 in
Includes Mounting Hardware
Yes

Description

Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 24 in, Center to Center Hole Distance 23 7/8 in, Finish Polished Chrome, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/4 in, Overall Height 1 7/8 in, Overall Width 26 1/4 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Color Polished Chrome, Features Contractor Pack, Lifetime Warranty, Includes Steel Phillips Head Screws, Projection 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.