Zoro Homepage

Towel Bar, Satin, Maxwell, 24In

  • Mfr # 04-SN7924

  • Zoro # G5281114


product price: $31.99
/ea

Key Features

Finish
Satin Nickel
Collection
Maxwell
Bar Length
24 in
Material
Zinc
Color
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-SN7924
Zoro #
G5281114
UPC #
063013545449
Country of Origin
China

Dimensions

Bar Length
24 in
Overall Depth
3 1/8 in
Overall Length
26 1/4 in
Overall Height
2 3/4 in
Overall Width
26 1/4 in
Bar Width
24 in
Bar Diameter
3/4 in

Details

Item
Towel Bar
Finish
Satin Nickel
Collection
Maxwell
Material
Zinc
Color
Satin Nickel
Includes
Mounting Plates, Nylon Anchors, Steel Phillips Head Screws
Features
Concealed Surface Mount, Lifetime Warranty
Number of Bars
1
Projection
3 1/8 in
ADA Compliant
No
Product Type
Tower Holder and Hardware
Center to Center Hole Distance
23 5/8 in
Basic Material
Zinc
Includes Mounting Hardware
Yes
Bar Material
Zinc

Description

Towel Bar, ADA Compliant Not ADA Compliant, Bar Material Zinc, Bar Width 24 in, Center to Center Hole Distance 23 5/8 in, Finish Satin Nickel, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/8 in, Overall Height 2 3/4 in, Overall Width 26 1/4 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Color Satin Nickel, Features Concealed Surface Mount, Lifetime Warranty, Includes Mounting Plates, Nylon Anchors, Steel Phillips Head Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.