Zoro Homepage

Towel Bar, Satin Nickel, Astral, 24In

  • Mfr # 04-SN2824

  • Zoro # G5407857


product price: $46.99
/ea

Key Features

Finish
Satin Nickel
Collection
Astral
Bar Length
24 in
Material
Zinc
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-SN2824
Zoro #
G5407857
UPC #
063013607284
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
24 in
Overall Height
1 3/4 in
Overall Depth
2 7/8 in
Overall Length
28 in
Overall Width
28 in
Bar Width
24 in
Bar Diameter
1 in

Details

Item
Towel Bar
Finish
Satin Nickel
Collection
Astral
Material
Zinc
Color
Polished Chrome
Includes
Mounting Plates, Nylon Anchors, Steel Phillips Head Screws
Features
Lifetime Warranty
Number of Bars
1
Projection
2 7/8 in
ADA Compliant
No
Product Type
Tower Holder and Hardware
Includes Mounting Hardware
Yes
Bar Material
Zinc
Basic Material
Zinc
Center to Center Hole Distance
26 1/4 in

Description

Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 24 in, Center to Center Hole Distance 26 1/4 in, Finish Satin Nickel, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 7/8 in, Overall Height 1 3/4 in, Overall Width 28 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 1 in, Color Polished Chrome, Features Lifetime Warranty, Includes Mounting Plates, Nylon Anchors, Steel Phillips Head Screws, Projection 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.