Zoro Homepage

Towel Bar, Stainless Steel, Matte, 18" L

  • Mfr # 04-2818BLK

  • Zoro # G2755827


product price: $43.89
/ea

Key Features

Finish
Matte
Collection
Astral
Bar Length
18 in
Material
Stainless Steel, Zinc
Overall Depth
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-2818BLK
Zoro #
G2755827
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
18 in
Overall Depth
2 7/8 in
Overall Height
1 3/4 in
Overall Length
18 in
Overall Width
22 in
Bar Width
18 in
Bar Diameter
1 in

Details

Item
Towel Bar
Finish
Matte
Collection
Astral
Material
Stainless Steel, Zinc
Features
Lifetime Warranty
Includes
Mounting Plates, Nylon Anchors, Steel Phillips Head Screws
Projection
2 7/8 in
Number of Bars
1
ADA Compliant
No
Product Type
Tower Holder and Hardware
Center to Center Hole Distance
20 1/4 in
Basic Material
Stainless Steel, Zinc
Bar Material
Stainless Steel, Zinc
Includes Mounting Hardware
Yes

Description

Towel Bar, ADA Compliant No, Bar Material Stainless Steel, Zinc, Bar Width 18 in, Center to Center Hole Distance 20 1/4 in, Finish Matte, Basic Material Stainless Steel, Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 7/8 in, Overall Height 1 3/4 in, Overall Width 22 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 1 in, Features Lifetime Warranty, Includes Mounting Plates, Nylon Anchors, Steel Phillips Head Screws, Projection 2 7/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.