Zoro Homepage

Towel Bar, Stainless Steel, Matte, 24" L

  • Mfr # 04-2824BLK

  • Zoro # G2545221


product price: $39.29
/ea

Key Features

Finish
Matte
Collection
Astral
Bar Length
24 in
Material
Stainless Steel, Zinc
Overall Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-2824BLK
Zoro #
G2545221
UPC #
00063013745870
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
24 in
Overall Height
1 3/4 in
Overall Depth
2 7/8 in
Overall Length
24 in
Overall Width
28 in
Bar Diameter
1 in
Bar Width
24 in

Details

Item
Towel Bar
Finish
Matte
Collection
Astral
Material
Stainless Steel, Zinc
Features
Lifetime Warranty
Projection
2 7/8 in
Number of Bars
1
Includes
Mounting Plates, Nylon Anchors, Steel Phillips Head Screws
ADA Compliant
No
Product Type
Tower Holder and Hardware
Includes Mounting Hardware
Yes
Center to Center Hole Distance
26 1/4 in
Basic Material
Stainless Steel, Zinc
Bar Material
Stainless Steel, Zinc

Description

Towel Bar, ADA Compliant No, Bar Material Stainless Steel, Zinc, Bar Width 24 in, Center to Center Hole Distance 26 1/4 in, Finish Matte, Basic Material Stainless Steel, Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 7/8 in, Overall Height 1 3/4 in, Overall Width 28 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 1 in, Features Lifetime Warranty, Includes Mounting Plates, Nylon Anchors, Steel Phillips Head Screws, Projection 2 7/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.