Zoro Homepage

Towel Ring, Polished Chrome, Sunglow, 6 In

  • Mfr # 01-9404

  • Zoro # G5409546


product price: $10.55
/ea

Key Features

Finish
Polished Chrome
Collection
Sunglow
Material
Zinc
Color
Satin Nickel
Overall Depth
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-9404
Zoro #
G5409546
UPC #
063013011135
Country of Origin
China

Dimensions

Overall Depth
1 5/8 in
Base Size
2 3/16 in
Ring Width
6 in
Ring Height
6 in
Overall Height
6 1/2 in
Base Height
1 1/2 in
Base Width
2 1/4 in

Details

Item
Towel Ring
Finish
Polished Chrome
Collection
Sunglow
Material
Zinc
Color
Satin Nickel
Includes
Mounting Hardware
Product Type
Tower Holder and Hardware
Includes Mounting Hardware
Yes

Description

Towel Ring, Base Height 1 1/2 in, Base Width 2 1/4 in, Finish Polished Chrome, Material Zinc, Mounting Type Wall Mount, Ring Height 6 in, Ring Width 6 in, Includes Mounting Hardware Yes, Product Type Towel Ring, Color Satin Nickel, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.