Zoro Homepage

Towel Ring, Satin Nickel, Astral, 5-7/8W

  • Mfr # 04-SN2804

  • Zoro # G5407841


product price: $40.19
/ea

Key Features

Finish
Satin Nickel
Collection
Astral
Material
Zinc
Color
Satin Nickel
Ring Width
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-SN2804
Zoro #
G5407841
UPC #
063013607314
Country of Origin
Taiwan, Province of China

Dimensions

Ring Width
6 3/8 in
Overall Depth
2 7/8 in
Ring Height
4 3/4 in
Base Size
1 3/4 in
Overall Height
9 1/4 in
Base Width
1 3/4 in
Base Height
1 3/4 in

Details

Item
Towel Ring
Finish
Satin Nickel
Collection
Astral
Material
Zinc
Color
Satin Nickel
Includes
Mounting Hardware
Projection
2 7/8 in
Product Type
Tower Holder and Hardware
Includes Mounting Hardware
Yes

Description

Towel Ring, Base Height 1 3/4 in, Base Width 1 3/4 in, Finish Satin Nickel, Material Zinc, Mounting Type Wall Mount, Ring Height 4 3/4 in, Ring Width 6 3/8 in, Includes Mounting Hardware Yes, Product Type Towel Ring, Color Satin Nickel, Includes Mounting Hardware, Projection 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.