Zoro Homepage

Wall Mount Grab Bar, 45" L, Stainless Steel, Satin

  • Mfr # 01-C230042

  • Zoro # G5280947


product price: $49.79
/ea

Key Features

Type
Wall Mount
Material
Stainless Steel
Standards
ADA compliant
Color
Silver
Width
2-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-C230042
Zoro #
G5280947
UPC #
063013051278
Country of Origin
China

Dimensions

Length
45"
Width
2-7/8"
Height
2-7/8"
Dia.
1 1/2"
Depth
2-7/8
Height (In.)
2-7/8
Overall Length
45 in
Width (In.)
2-7/8
Depth (In.)
2-7/8
Bar Length
42"
Bar Diameter
1 1/4 in
Mounting Flange Diameter
3 in

Details

Finish
Satin
Type
Wall Mount
Material
Stainless Steel
Standards
ADA compliant
Color
Silver
Dia
1-1/2"
Mounting Type
Wall
Weight Capacity
300 lb.
Item
Grab Bar
Includes
Mounting hardware
Features
Downward Pressure when Properly Installed; Flange Gauge 16; Concealed Mount
Mounting Screws
6
ADA Compliant
Yes
Center to Center Hole Distance
42 in
Bar Material
Stainless Steel
Product Type
Wall Mounted Grab Bar
Bar Style
Straight
Includes Mounting Hardware
Yes
Mount Orientation
Left Hand, Right Hand

Description

Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 42 in, Overall Length 45 in, Weight Capacity 300 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 42 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware Yes, Color Silver, Includes Mounting Hardware, Mounting Flange Diameter 3 in, Standards ANSI 117.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.