Shop TB WOODS
See all product information
Create Account
1/2 in to 1-15/16 in Quick Detachable Bushed Bore 3 Groove V-Belt Pulley 6 in OD
- Mfr # 3V603
- Zoro # G3378496
product price:Â
$
69.39
/ea
Key Features
Pulley Outside Dia.
6 in
Fits Shaft Dia.
1/2 in to 1-15/16 in
Number of Grooves
3
For V-Belt Section
3V, 3VX
Pulley Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3V603
- Zoro #
- G3378496
- UPC #
- 698672051477
- Country of Origin
- Multiple
- Number of Grooves
- 3
- For V-Belt Section
- 3V, 3VX
- Pulley Material
- Cast Iron
- Pulley Type
- Standard V-Belt Pulley
- Bushing Required
- SDS
- Pulley Bore Type
- Quick Detachable Bushed Bore
- Construction
- Solid
- Industry Number
- 3V603
- Item
- V-Belt Pulley
- Set Screw Included
- No
- Material
- Cast Iron
- For V-Belt Type
- Banded, Cogged, Wedge
- Bore Type
- Bushed
- Weight
- 6 lb
- Standards
- ISO 9001:2015 Certification
- Material Fabrication
- Cast
- For Bushing Type
- Quick Detachable
- Pulley Construction
- Plain
- Pulley Industry Number
- 3V600
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Pulley Outside Dia.
- 6 in
- Fits Shaft Dia.
- 1/2 in to 1-15/16 in
- 3V or 3VX Belt Pitch Dia.
- 6.0 in
- For Bushing Size
- SDS
- Outside Diameter
- 6 in
- Pitch Diameter
- 6 in (3V)
- 3V Pitch Diameter
- 6 in
- Length through Bore
- 1 5/16 in
- For Belt Trade Size
- 3V, 3VX
- Overall Width
- 1 1/2 in
- Face Width
- 1.5 in
- Maximum Bore Diameter
- 2 in
- Minimum Bore Diameter
- 1/2 in
- 3VX Pitch Diameter
- 6 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 6 in, 3VX Pitch Diameter 6 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 3V, 3VX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.