Shop TB WOODS
See all product information
Create Account
1/2 in to 2-1/2 in Quick Detachable Bushed Bore 4 Groove V-Belt Pulley 10.6 in OD
- Mfr # 3V1064
- Zoro # G3319136
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
10.6 in
Fits Shaft Dia.
1/2 in to 2-1/2 in
Number of Grooves
4
For V-Belt Section
3V, 3VX
Pulley Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3V1064
- Zoro #
- G3319136
- UPC #
- 698672051965
- Country of Origin
- Multiple
- Number of Grooves
- 4
- For V-Belt Section
- 3V, 3VX
- Pulley Material
- Cast Iron
- Pulley Type
- Standard V-Belt Pulley
- Bushing Required
- SK
- Pulley Bore Type
- Quick Detachable Bushed Bore
- Construction
- Arm
- Industry Number
- 3V1064
- Set Screw Included
- No
- Item
- V-Belt Pulley
- For V-Belt Type
- Banded, Cogged, Wedge
- Pulley Construction
- Spoked
- Weight
- 15.3 lb
- Standards
- ISO 9001:2015 Certification
- Material
- Cast Iron
- Bore Type
- Bushed
- For Bushing Type
- Quick Detachable
- Material Fabrication
- Cast
- Pulley Industry Number
- 3V1060
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Pulley Outside Dia.
- 10.6 in
- Fits Shaft Dia.
- 1/2 in to 2-1/2 in
- 3V or 3VX Belt Pitch Dia.
- 10.6 in
- Maximum Bore Diameter
- 2 5/8 in
- Outside Diameter
- 10.6 in
- Overall Width
- 2 in
- 3VX Pitch Diameter
- 10.6 in
- Minimum Bore Diameter
- 1/2 in
- For Belt Trade Size
- 3V, 3VX
- For Bushing Size
- SK
- Length through Bore
- 1 7/8 in
- Pitch Diameter
- 10.6 in (3V)
- Face Width
- 1.906 in
- 3V Pitch Diameter
- 10.6 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 10.6 in, 3VX Pitch Diameter 10.6 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.