Shop TB WOODS
See all product information
Create Account
1/2 in to 2-15/16 in Quick Detachable Bushed Bore 2 Groove V-Belt Pulley 23.75 in OD
- Mfr # 2342B
- Zoro # G4998926
product price:Â
$
834.99
/ea
Free Shipping & Returns
Key Features
Fits Shaft Dia.
1/2 in to 2-15/16 in
Pulley Outside Dia.
23.75 in
Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2342B
- Zoro #
- G4998926
- UPC #
- -
- Country of Origin
- Mexico
- Number of Grooves
- 2
- For V-Belt Section
- 4L, 5L, A, AX, B, BX
- Pulley Material
- Cast Iron
- Pulley Type
- Standard V-Belt Pulley
- Bushing Required
- SF
- Pulley Bore Type
- Quick Detachable Bushed Bore
- Construction
- Arm
- Industry Number
- 63017
- Item
- V-Belt Pulley
- Set Screw Included
- No
- Pulley Construction
- Spoked
- For V-Belt Type
- Banded, Wedge, Cogged
- For Bushing Type
- Quick Detachable
- Material
- Cast Iron
- Material Fabrication
- Cast
- Bore Type
- Bushed
- Pulley Industry Number
- B234
- Weight
- 67 lb
- Standards
- ISO 9001:2015 Certification
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Fits Shaft Dia.
- 1/2 in to 2-15/16 in
- Pulley Outside Dia.
- 23.75 in
- Keyway Size
- No Keyway
- Keyway Size Type
- No Keyway
- 5L, B, or BX Belt Pitch Dia.
- 23.4 in
- 4L, A, or AX Belt Pitch Dia.
- 23 in
- For Belt Trade Size
- 4L, 5L, A, AX, B, BX
- Pitch Diameter
- 23 in (4L, A), 23.4 in (5L, B)
- Outside Diameter
- 23.75 in
- For Bushing Size
- SF
- B Pitch Diameter
- 23.4 in
- BX Pitch Diameter
- 23.4 in
- Minimum Bore Diameter
- 1/2 in
- A Pitch Diameter
- 23 in
- 4L Pitch Diameter
- 23 in
- Maximum Bore Diameter
- 2 15/16 in
- AX Pitch Diameter
- 23 in
- 5L Pitch Diameter
- 23.4 in
- Overall Width
- 2 1/16 in
- Face Width
- 1.75 in
- Length through Bore
- 2 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 23 in, 5L Pitch Diameter 23.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 23 in, B Pitch Diameter 23.4 in, AX Pitch Diameter 23 in, BX Pitch Diameter 23.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.